Shop All Packing Tapes
Tartan
3M™ 369 Carton Sealing Tape, 1.6 Mil, 2" x 55 yds., Clear, 36/Case
Mfr # T901369
Zoro # G9045963
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material polypropylene
- Tape Width 2"
- Tape Length 55 yds
- Tape Color Clear
- Tape Paper Weight 9.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tartan
- MFR # T901369
- Zoro # G9045963
- UPC # 21200615511
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 55 yds |
Details
Item | Carton Sealing Tape,2" x 55 yd.,1.6M,Clr,PK36 |
Tape Backing Material | polypropylene |
Tape Color | Clear |
Tape Paper Weight | 9.24 |
Description
Carton Sealing Tape,2 In. x 55 yd.,1.6M,Clr,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- ZORO SELECT Corrugated Sheets, 16" x 12", Kraft, 50/Bundle (55VJ89)
- FLIPSIDE PRODUCTS 24 x 36 Green Chalkboard (10106)
- FADELESS Bulletin Board Art Paper, White Shiplap, 48" x 50ft, 1 Roll (0056795)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- TAPE LOGIC Tape Logic® #122 Quiet Carton Sealing Tape, 2.0 Mil, 3" x 110 yds., Clear, 24/Case (T905122)
- TAPE LOGIC Tape Logic® #50 Natural Rubber Tape, 1.9 Mil, 2" x 55 yds., Tan, 6/Case (T90150T6PK)
- SCOTCH Packaging Tape, 1.88 x 800 in., PK6 (142-6)
- Tartan Packing Tapes