Shop All Packing Tapes
Tartan
3M™ 369 Carton Sealing Tape, 1.6 Mil, 2" x 110 yds., Tan, 36/Case
Mfr # T902369T
Zoro # G4924635
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 19 lb./in.
- Thickness 1.6 mil
- Material Synthetic Rubber (Adhesive), Polypropylene (Backing)
- Features Light-Duty Applications; High Edge Tear and Split Resistance; Easy Unwind and Smooth Dispensing Works Well on High-Speed Automated Packaging Lines
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tartan
- MFR # T902369T
- Zoro # G4924635
- UPC # 00021200615498
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 100m |
Width | 48mm |
Details
Item | Carton Sealing Tape,2x110 yd.,Tan,PK36 |
Tensile Strength | 19 lb./in. |
Thickness | 1.6 mil |
Material | Synthetic Rubber (Adhesive), Polypropylene (Backing) |
Features | Light-Duty Applications; High Edge Tear and Split Resistance; Easy Unwind and Smooth Dispensing Works Well on High-Speed Automated Packaging Lines |
Color | Tan |
Adhesion Strength | 30 oz./in. |
Description
Carton Sealing Tape,2x110 yd.,Tan,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, Inkjet, 8-1/2x11, 1/Sh, White, PK100 (8465)
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- BETTER PACKAGES Shear Guid Roller (FM18)
- SMEAD File Folder, 8 Section, Letter, Gray/Green, PK10 (14091)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- SHURTAPE Packaging Tape, 914m L, 72mm W, PK4 (AP 180)
- 3M TpSheets3750P, 2nx6n, 25sheetsper, PK5 (3750P)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 6/Case (T90522916PK)
- Tartan Packing Tape & Dispensers