Shop All Packing Tapes
Tartan
3M™ 369 Carton Sealing Tape, 1.6 Mil, 2" x 110 yds., Clear, 6/Case
Mfr # T9023696PK
Zoro # G4924818
product price: $66.55
/pk 6, $11.09/ea
$66.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic Rubber (Adhesive), Polypropylene (Backing)
- Adhesion Strength 30 oz./in.
- Features Light-Duty Applications; High Edge Tear and Split Resistance; Easy Unwind and Smooth Dispensing Works Well on High-Speed Automated Packaging Lines
- Thickness 1.6 mil
- Width 48mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T9023696PK
- Zoro # G4924818
- UPC # 848109033327
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 48mm |
Length | 100m |
Details
Item | Carton Sealing Tape,2x110 yd.,Clear,PK6 |
Material | Synthetic Rubber (Adhesive), Polypropylene (Backing) |
Adhesion Strength | 30 oz./in. |
Features | Light-Duty Applications; High Edge Tear and Split Resistance; Easy Unwind and Smooth Dispensing Works Well on High-Speed Automated Packaging Lines |
Thickness | 1.6 mil |
Tensile Strength | 19 lb./in. |
Color | Clear |
Description
Carton Sealing Tape,2x110 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Spectrum® Math Workbook, Grade 4 (704564)
- SCHOOL SMART PAPER COMP 8.5X11 YELLW 3/8 RULED NO MARGIN 15LB REAM (120CS)
- DEFLECTO Wall File, Single Pocket, Smoke (63202)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (40630)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- Tartan Packing Tape & Dispensers