Shop All Packing Tapes
Tartan
3M™ 369 Carton Sealing Tape, 1.6 Mil, 2" x 1000 yds., Clear, 6/Case
Mfr # T903369
Zoro # G4925019
product price: $417.99
/pk 6, $69.67/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 914m
- Adhesion Strength 30 oz./in.
- Width 48mm
- Tensile Strength 19 lb./in.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T903369
- Zoro # G4925019
- UPC # 00021200852589
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 914m |
Width | 48mm |
Details
Item | Carton Sealing Tape,2x1000 yd.,Clear,PK6 |
Adhesion Strength | 30 oz./in. |
Tensile Strength | 19 lb./in. |
Color | Clear |
Material | Synthetic Rubber (Adhesive), Polypropylene (Backing) |
Features | Light-Duty Applications; High Edge Tear and Split Resistance; Easy Unwind and Smooth Dispensing Works Well on High-Speed Automated Packaging Lines |
Thickness | 1.6 mil |
Description
Carton Sealing Tape,2x1000 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Junior Legal Pads, 5 x 8 Inches, 50 Sheets Each, Canary, Pack of 12 PK (27439)
- GONGE Balance Plastic Hemisphere, Set of 6 (G2128)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 6 lb. Cap. (LBX3)
- KRAZY GLUE 3G All Purpose Pen (KG82448R)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- SURTEK Acrylic Tan Packing Tape 2 X 50M (138037)
- SCOTCH Carton Tape, White, 72mm x 50m, PK24 (373)
- INTERTAPE Tape Strapping 1.88Inx60Yd (9718)
- Tartan Packing Tapes