Shop All Packing Tapes
Tartan
3M™ 305 Carton Sealing Tape, 1.8 Mil, 3" x 110 yds., Clear, 24/Case
Mfr # T905305
Zoro # G4923786
product price: $198.99
/pk 24, $8.29/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Suitable for Light Weight and Price Sensitive Applications; Resists UV Rays without Yellowing for Archival Application; Meets FDA Guidelines for Indirect Food Contact
- Color Clear
- Material Acrylic (Adhesive), Polypropylene (Backing)
- Tensile Strength 21 lb./in.
- Thickness 1.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T905305
- Zoro # G4923786
- UPC # 00021200556647
- Country of Origin China
- Category Packing Tapes
Dimensions
Width | 72mm |
Length | 100m |
Details
Item | Carton Sealing Tape,3x110 yd.,Clear,PK24 |
Features | Suitable for Light Weight and Price Sensitive Applications; Resists UV Rays without Yellowing for Archival Application; Meets FDA Guidelines for Indirect Food Contact |
Color | Clear |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Tensile Strength | 21 lb./in. |
Thickness | 1.8 mil |
Adhesion Strength | 18 oz./in. |
Description
Carton Sealing Tape,3x110 yd.,Clear,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x16x16 in (55NM99)
- TAMIYA 6 mm Masking Tape Refill (TAM87033)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- PILOT Precise V5RT Retractable Roller Ball Pen, Extra-Fine 0.5mm, Navy, PK12 (13447)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- DUCK BRAND Double Sticking Tape, 1/2"x300", Clear, PK3 (00-21087)
- 3M Scotch Heavy Duty Shipping Packaging Tape 3850, PK/12, 12PK (7100157915)
- SHURTAPE Strapping Tape 101229 0.75 in. x 60 yards (GS490X075)
- Tartan Packing Tapes