Shop All Packing Tapes
Tartan
3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case
Mfr # T902305
Zoro # G4924888
product price: $181.99
/pk 36, $5.06/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic (Adhesive), Polypropylene (Backing)
- Tensile Strength 21 lb./in.
- Width 48mm
- Features Suitable for Light Weight and Price Sensitive Applications; Resists UV Rays without Yellowing for Archival Application; Meets FDA Guidelines for Indirect Food Contact
- Adhesion Strength 18 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T902305
- Zoro # G4924888
- UPC # 00021200556630
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Width | 48mm |
Length | 100m |
Details
Item | Carton Sealing Tape,2x110 yd.,Clear,PK36 |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Tensile Strength | 21 lb./in. |
Features | Suitable for Light Weight and Price Sensitive Applications; Resists UV Rays without Yellowing for Archival Application; Meets FDA Guidelines for Indirect Food Contact |
Adhesion Strength | 18 oz./in. |
Color | Clear |
Thickness | 1.8 mil |
Description
Carton Sealing Tape,2x110 yd.,Clear,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- ZORO SELECT Infectious Substance DOT Label, Class 6, Black/White, Pk100 (9GHY3)
- SMEAD End Tab Tuff File Pocket, 3-1/2" Expansion, Pk10 (73780)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Green, 500/Roll (DL639J)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 55 yds., Clear, 36/Case (T901900)
- BUSINESS SOURCE Sealing Tape, Heavy Duty, 3" Core, 110YD, 1.6mil, 6Rolls, CLR 6PK (BSN32946)
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', White, 10/Case (T907270W)
- Tartan Packing Tapes