Shop All Packing Tapes
Tartan
3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case
Mfr # T9053026PK
Zoro # G4923795
product price: $84.89
/pk 6, $14.15/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Features Light-Duty Packaging Tape Suitable for Manual Applications; Resists UV Rays Without Yellowing for Archival Applications; Meets FDA Guidelines for Indirect Food Contact
- Adhesion Strength 18 oz./in.
- Color Clear
- Thickness 1.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T9053026PK
- Zoro # G4923795
- UPC # 848109033662
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 110 yd. |
Details
Item | Carton Sealing Tape,3x110 yd.,Clear,PK6 |
Features | Light-Duty Packaging Tape Suitable for Manual Applications; Resists UV Rays Without Yellowing for Archival Applications; Meets FDA Guidelines for Indirect Food Contact |
Adhesion Strength | 18 oz./in. |
Color | Clear |
Thickness | 1.6 mil |
Tensile Strength | 23 lb./in. |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Description
Carton Sealing Tape,3x110 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANIMO Weighted Dog, 4.4 lb., Plush Animal (30132)
- ZEBRA PEN Sarasa Gel Pen, Black, Bold, PK12 (46610)
- DECKER TAPE PRODUCTS Label, DL1091, ELECTRONIC MATERIAL DON'T DROP / DON'T CRUSH, 2" X 3" (DL1091)
- C.H. HANSON C.H. Hanson 10382 Red Lumber Crayon - pack of 12 (20853)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- CURAD Tape, Roll, Paper, 1"X10yd, PK12 (NON270001)
- 3M Carton Tape, Clear, 72mm x 914m, PK4 (375)
- SCOTCH TAPE MOUNTING CLR 1""X60"" (410H)
- BSC PREFERRED 2'' x 55 yds. Blue Tape Logic Carton Sealing Tape, 18PK (T90122B18PK)
- Tartan Packing Tape & Dispensers