Shop All Packing Tapes
Tartan
3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 24/Case
Mfr # T905302
Zoro # G4923801
product price: $194.99
/pk 24, $8.12/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 18 oz./in.
- Length 100m
- Features Light-Duty Packaging Tape Suitable for Manual Applications; Resists UV Rays Without Yellowing for Archival Applications; Meets FDA Guidelines for Indirect Food Contact
- Tensile Strength 23 lb./in.
- Width 72mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T905302
- Zoro # G4923801
- UPC # 00051115248962
- Country of Origin China
- Category Packing Tapes
Dimensions
Length | 100m |
Width | 72mm |
Details
Item | Carton Sealing Tape,3x110 yd.,Clear,PK24 |
Adhesion Strength | 18 oz./in. |
Features | Light-Duty Packaging Tape Suitable for Manual Applications; Resists UV Rays Without Yellowing for Archival Applications; Meets FDA Guidelines for Indirect Food Contact |
Tensile Strength | 23 lb./in. |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Thickness | 1.6 mil |
Color | Clear |
Description
Carton Sealing Tape,3x110 yd.,Clear,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Be, PK12 (UBC60041)
- KONICA MINOLTA Waste Toner Bottle 36K BLK/9K CLR (A1AU0Y3)
- WATER SPORTS Battlepack Toy Water Guns - 6 Piece (WA572143)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 5" x 72 yds., Clear, 12/Case (T9226100)
- INTERTAPE 170 CLR 48MMX914M IPG-IPG 6 (G2007)
- FLEX TAPE FLEX SEAL Family of Products MAX 4 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR04)
- Tartan Packing Tapes