Shop All Packing Tapes
Tartan
3M™ 302 Carton Sealing Tape, 1.6 Mil, 2" x 110 yds., Clear, 6/Case
Mfr # T9023026PK
Zoro # G4924897
product price: $52.99
/pk 6, $8.83/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic (Adhesive), Polypropylene (Backing)
- Adhesion Strength 18 oz./in.
- Features Light-Duty Packaging Tape Suitable for Manual Applications; Resists UV Rays Without Yellowing for Archival Applications; Meets FDA Guidelines for Indirect Food Contact
- Length 110 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T9023026PK
- Zoro # G4924897
- UPC # 848109033655
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Length | 110 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x110 yd.,Clear,PK6 |
Color | Clear |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Adhesion Strength | 18 oz./in. |
Features | Light-Duty Packaging Tape Suitable for Manual Applications; Resists UV Rays Without Yellowing for Archival Applications; Meets FDA Guidelines for Indirect Food Contact |
Tensile Strength | 23 lb./in. |
Thickness | 1.6 mil |
Description
Carton Sealing Tape,2x110 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound (10220)
- SENCO WIRE STAPLES 1-3/8""LEG (N16BAB)
- DETECTAMET Detectable HD Pen, W/Clip, Black Ink, PK50 (101-I02-C22-PA01)
- DEICING DEPOT OXY NJ 135535 PEC 50 lbs Pail Peladow Ice Melt Calcium Chloride Pellets (00135535 (PEC))
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3500-6-ESF)
- DUCK BRAND Packaging Tape, 1.88"x54.6yds, 2.6mil, 8/PK, Clear 6PK (DUC282195)
- Tartan Packing Tape & Dispensers