Shop All Packing Tapes
Tartan
3M™ 302 Carton Sealing Tape, 1.6 Mil, 2" x 110 yds., Clear, 36/Case
Mfr # T902302
Zoro # G4924906
product price: $238.99
/pk 36, $6.64/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 23 lb./in.
- Material Acrylic (Adhesive), Polypropylene (Backing)
- Color Clear
- Length 100m
- Adhesion Strength 18 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T902302
- Zoro # G4924906
- UPC # 50051115248943
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Length | 100m |
Width | 48mm |
Details
Item | Carton Sealing Tape,2x110 yd.,Clear,PK36 |
Tensile Strength | 23 lb./in. |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Color | Clear |
Adhesion Strength | 18 oz./in. |
Features | Light-Duty Packaging Tape Suitable for Manual Applications; Resists UV Rays Without Yellowing for Archival Applications; Meets FDA Guidelines for Indirect Food Contact |
Thickness | 1.6 mil |
Description
Carton Sealing Tape,2x110 yd.,Clear,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (33373)
- AZAR DISPLAYS Small Dry Erase White Board (300228)
- PARTNERS BRAND 6" x 8" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS435)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- NOVAVISION Tamper Evident Tape, Red, 2 In x 180 Ft (PST2R-61A-180)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Red, 6/Case (T90122R6PK)
- INTERTAPE Utility Hot Melt Cst 6100 1.6 Mil, 48Mmx (6100)
- Tartan Packing Tapes