Shop All Masking Tapes
Tartan
3M™ 2515 Flatback Tape, 6.7 Mil, 2" x 60 yds., Tan, 24/Case
Mfr # T9472515
Zoro # G5513691
product price: $528.99
/pk 24, $22.04/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T9472515
- Zoro # G5513691
- UPC # 00051128988763
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Flatback Tape,2x60 yd.,Tan,PK24 |
Description
Flatback Tape,2x60 yd.,Tan,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Plumber's Putty 14 oz, Tub, AST-PUT, White, Paste (25201)
- DAP Contact Cement, Weldwood, 16 fl oz, Can, Tan (00271)
- DOW Air Sealing Spray Foam Sealant, 20 oz, Aerosol Can (157860)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 1,429 in (70887)
- TARTAN MASKNG TAPE 1.88""X60.1YD (5142-48A)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 3/4" x 60 yds., Natural, 12/Case (T93420312PK)
- SHURTAPE Masking Tape, Blue, 36mm x 55m (CP 27)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-36AP6)
- SP SCIENCEWARE Label Tape, Blue, 1 in., PK3 (F13487-0100)
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- 3M Masking Film 6'X90' Clr (CP6)
- Tartan Masking Tapes