Shop All Masking Tapes
Tartan
3M™ 2515 Flatback Tape, 6.7 Mil, 1" x 60 yds., Tan, 36/Case
Mfr # T9452515
Zoro # G5513825
product price: $398.99
/pk 36, $11.08/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T9452515
- Zoro # G5513825
- UPC # 00051128988749
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Flatback Tape,1x60 yd.,Tan,PK36 |
Description
Flatback Tape,1x60 yd.,Tan,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD JB Weld 33301 Fiberfix Total Glue; Red - 5 g (33301)
- LOCTITE Epoxy Adhesive, E-20HP Series, Tan, Syringe, 2:01 Mix Ratio, 2 hr Functional Cure (237107)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44025)
- FLEX SEAL Flex Seal Liquid 1 gallon White, 1 gal, White (FSLFSWHTR01)
- TARTAN MASKNG TAPE 1.88""X60.1YD (5142-48A)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- SHURTAPE Masking Tape, Natural, Dia., PK72 (CP 83)
- FROGTAPE Frog Tape 1.41 X 60 Yds. (1358465)
- EASY MASK MASKING FILM 48in. X180ft (64880)
- LUFKIN TAPE 1/2X100 FBGL (706L)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 1" x 60 yds., Tan, 36/Case (T935231)
- Tartan Masking Tapes