Shop All Masking Tapes
Tartan
3M™ 2515 Flatback Tape, 6.7 Mil, 1" x 60 yds., Tan, 12/Case
Mfr # T945251512PK
Zoro # G5513831
product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T945251512PK
- Zoro # G5513831
- UPC # 841436003414
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Tan |
Item | Flatback Tape,1x60 yd.,Tan,PK12 |
Description
Flatback Tape,1x60 yd.,Tan,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, White (510)
- 3M Activator, 30NF Series, Clear, 1 qt, Bottle (21187)
- 3M 3M 7000042794 VHB Tape - 5952 Black, 1" x 36yds (45.0 mil) (7000042794)
- OSI Sealant Acoustical Ltx 28Oz (1496542)
- TARTAN MASKNG TAPE 1.88""X60.1YD (5142-48A)
- ZORO SELECT Masking Tape, Paper, White, 1/2", PK72 (TC602-White)
- GORILLA GLUE Gorilla Mountg Tape Clr (6065003)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- 3M Masking Tape, Tan, 48mm x 55m, PK24 (2214)
- SCOTCH Masking Tape 24Mm (2040-24A-BK)
- Tartan Masking & Painter's Tape