Shop All Curtain Walls
Tarps Now
Steel Ball Bearing Trolley
Mfr # TRACK-SR1
Zoro # G901798621
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 2.5"
- Width 1"
- Opening Width 1"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # TRACK-SR1
- Zoro # G901798621
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 2.5" |
Width | 1" |
Opening Width | 1" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK SC, UPC, 8022315 (8022315)
- COLSON 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 200 lb (NG03QDP125TLTP01)
- MAILLON RAPIDE Delta Quick Link, 3/8 in., 1540 lb. (D-090-GS)
- TARPS NOW Industrial Curtain Track - 6 FT Length (TRACK-K6)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- TARPS NOW Curved Roller Tracks with 90 Degree 24" Radius (TRACK-K25)
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- TARPS NOW Industrial Curtain Track - 8' Length (TRACK-K8)
- TARPS NOW 12'HX24'WIndustrialCurtainWallPartition-SolidPanel-CeilingMount (ICISS-1224-C)
- ZIPWALL ZipWall Side Pack Kit, With 3 Rail Bar (SDPK)
- Tarps Now Curtain Walls