Shop All Curtain Walls
Tarps Now
Roller Track Steel Ball Bearing Trolley with Plate
Mfr # TRACK-SR2
Zoro # G201798703
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 3"
- Width 1.25"
- Opening Width 1.25"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # TRACK-SR2
- Zoro # G201798703
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 3" |
Width | 1.25" |
Opening Width | 1.25" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2436RA3B4B8AC1P6)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 10' - Domestic (SW4-12-10-D)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214X)
- TARPS NOW Roller Track Chain Mount Support Brackets (TRACK-CHM1)
- TARPS NOW Roller Track Wall Mount End Stop Bracket (TRACK-WM32)
- TARPS NOW Industrial Curtain Track - 4 FT Length (TRACK-K4)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Overlap (TRACK-SR4)
- TARPS NOW Curved Roller Track 90 Degree Threaded Rod Mount 24" Radius (TRACK-TM4)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 (HDAZ2)
- Tarps Now Dock Gates & Doors