Shop All Curtain Walls
Tarps Now
Roller Track Steel Ball Bearing Trolley with Overlap
Mfr # TRACK-SR4
Zoro # G401798664
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 12.5"
- Opening Width 2.75"
- Width 2.75"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # TRACK-SR4
- Zoro # G401798664
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 12.5" |
Opening Width | 2.75" |
Width | 2.75" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- TARPS NOW Industrial Curtain with Clear Window-12' H X 12' W-WALL MOUNT KIT (ICISC-1212-W)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 24BF (KAR24)
- TARPS NOW Roller Track Wall Mount Flange Up Support Brackets (TRACK-WM1U)
- TARPS NOW Curved Roller Tracks with 90 Degree 24" Radius (TRACK-K25)
- TARPS NOW Roller Track Wall Mount End Stop Bracket (TRACK-WM32)
- TARPS NOW Roller Track Adjustable End Stop (TRACK-K31A)
- TARPS NOW Roller Track Chain Mount Support Brackets (TRACK-CHM1)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 6' W-CEILING MOUNT KIT (ICISC-0806-C)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10324)
- Tarps Now Curtain Walls