Shop All Curtain Walls
Tarps Now
Roller Track Floor Mount Splice Connector
Mfr # TRACK-TSF
Zoro # G301798665
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 4"
- Width 2"
- Opening Width 2"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # TRACK-TSF
- Zoro # G301798665
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 4" |
Width | 2" |
Opening Width | 2" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK, YC, UPC, 8022330 (8022330)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 50' (SPCI03-50)
- GUARDIAN EQUIPMENT Multi-Directional Base Plate Kit (15201)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- TARPS NOW 12'HX24'WIndustrialCurtainWallPartition-SolidPanel-CeilingMount (ICISS-1224-C)
- TARPS NOW Roller Track Wall Mount End Stop Bracket (TRACK-WM32)
- TARPS NOW Floor Mount Curved Track 24" Radius (TRACK-CFT)
- TARPS NOW Roller Track Beam Mount Support Brackets (TRACK-BM1)
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-WallMount (ICISS-1012-W)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00082)
- Tarps Now Dock Gates & Doors