Shop All Mallets
Tarps Now
Rawhide Mallets
Mfr # TA-GRM
Zoro # G201798628
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Rawhide
- Head Weight 1.25
- Overall Length 14"
- Features Heavy Duty, Water Resistant, UV Resistant
- Head Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 14" |
Details
Head Material | Rawhide |
Head Weight | 1.25 |
Item | Tarp Accessories |
Features | Heavy Duty, Water Resistant, UV Resistant |
Head Color | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Ergonomic Grip (71 02 200)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX34)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-Z (44396)
- SP AIR 1/4" Rotational Head Mini Ratchet (SP-7770)
- ABC HAMMERS 14 lb. Brass Hammer with 33" Fiberglass Handle (ABC14BF)
- AMERICAN HAMMER Hammer, Brass, 1.5 lb., 12" (AM1.5BRXAG)
- ABC HAMMERS 14 lb. Brass Hammer with 32" Wood Handle (ABC14BW)
- WESTWARD Rubber Mallet, Hickory, 8 Oz (6DWL1)
- HALDER SIMPLEX Simplex 40 Mallet, Aluminum w/Rubber (3117.04)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- Tarps Now Mallets