Shop All Curtain Walls
Tarps Now
Nylon Roller Wheel Trolley
Mfr # TRACK-NR1
Zoro # G101798629
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Length 2.5"
- Opening Width 1"
- Width 1"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # TRACK-NR1
- Zoro # G101798629
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 2.5" |
Opening Width | 1" |
Width | 1" |
Details
Item | Curtain Track |
Color | Tan |
Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (260025)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 9-1/2InW (2WJL5)
- RWM Swivel, w/5x2" Phenolic Wheel (45-DUR-0520-S)
- FULTON 7/32" x 50' Galv Winch Cable and Hook-5,600 lbs. Breaking Strength (WC750 0100)
- TARPS NOW Roller Track Wall Mount Flange Down Support Brackets (TRACK-WM1D)
- TARPS NOW Roller Track Straight Splice Connector (TRACK-K38)
- TARPS NOW Floor Mount Curved Track 24" Radius (TRACK-CFT)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- TARPS NOW Curved Roller Track - 90 Degree | Chain Mounts 24" Radius (TRACK-CHM4)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- VESTIL Mobile Plastic Safety Barrier, 40" High (MSB-138)
- Tarps Now Curtain Walls