Shop All Curtain Walls
Tarps Now
IndustrialCurtainwithClearWindow-12'HX12'W-THREADEDRODMOUNTKIT
Mfr # ICISC-1212-T
Zoro # G001798392
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 12 Ft
- Width 12 Ft
- Opening Width 12'-9"
- Features Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # ICISC-1212-T
- Zoro # G001798392
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 12 Ft |
Width | 12 Ft |
Opening Width | 12'-9" |
Details
Item | Curtain |
Color | Gray |
Features | Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Material | Vinyl |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 200 lb., 3 D x 1-1/4 In. (2RYW3)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3624AG)
- BIL-JAX Snap Pin - 2 3/8" - 50 pack (0068-061-50)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Cable Thimbles 5PK (71987)
- TARPS NOW Roller Track 90 Degree Connector Chain Mount Brackets (TRACK-CHM3)
- TARPS NOW Roller Track Adjustable End Stop (TRACK-K31A)
- TARPS NOW Industrial Curtain Track - 6 FT Length (TRACK-K6)
- TARPS NOW Roller Track Wall Mount Flange Down Support Brackets (TRACK-WM1D)
- TARPS NOW Industrial Curtain with Clear Window-12' H X 12' W-WALL MOUNT KIT (ICISC-1212-W)
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-WallMount (ICISS-1012-W)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00090)
- Tarps Now Curtain Walls