Shop All Curtain Walls
Tarps Now
Industrial Curtain with Clear Window-8' H X 12' W-WALL MOUNT KIT
Mfr # ICISC-0812-W
Zoro # G201798697
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 8 Ft
- Width 12 Ft
- Opening Width 12'-9"
- Features Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # ICISC-0812-W
- Zoro # G201798697
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 8 Ft |
Width | 12 Ft |
Opening Width | 12'-9" |
Details
Item | Curtain |
Color | Gray |
Features | Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Material | Vinyl |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: 5x8 ft Trailer (7.3' x 9.3') (SUT-100)
- TRACTEL Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 1.1 in. Hook Opening (19959)
- ZORO SELECT Caster Wheel, 1545 lb. Load, Silver Wheel (SPK 75k)
- TARPS NOW IndustrialCurtainwithClearWindow-12'HX12'W-THREADEDRODMOUNTKIT (ICISC-1212-T)
- TARPS NOW Floor Mount Curved Track 24" Radius (TRACK-CFT)
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-WallMount (ICISS-1012-W)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- TARPS NOW Industrial Curtain Track - 4 FT Length (TRACK-K4)
- TARPS NOW Roller Track Beam Mount Support Brackets (TRACK-BM1)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- Tarps Now Dock Gates & Doors