Shop All Curtain Walls
Tarps Now
Industrial Curtain with Clear Window-8' H X 12' W-CEILING MOUNT KIT
Mfr # ICISC-0812-C
Zoro # G801798714
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 8 Ft
- Opening Width 12'-9"
- Width 12 Ft
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # ICISC-0812-C
- Zoro # G801798714
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 8 Ft |
Opening Width | 12'-9" |
Width | 12 Ft |
Details
Item | Curtain |
Color | Gray |
Material | Vinyl |
Features | Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1220 Lb (2TAC7)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386Q)
- MARATHON INDUSTRIES Marathon Hand Truck Tire Sawtooth Tread Flat Free (00011)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- TARPS NOW Industrial Curtain with Clear Window-12' H X 12' W-WALL MOUNT KIT (ICISC-1212-W)
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-CeilingMount (ICISS-1012-C)
- TARPS NOW Roller Track Wall Mount Flange Down Support Brackets (TRACK-WM1D)
- TARPS NOW Steel Ball Bearing Trolley (TRACK-SR1)
- TARPS NOW Industrial Curtain Track - 4 FT Length (TRACK-K4)
- ZIPWALL Dust Barrier Door Kit, 7 ft. 2" H, White (MDK)
- Tarps Now Curtain Walls