Shop All Curtain Walls
Tarps Now
Industrial Curtain with Clear Window-10' H X 12' W-CHAIN MOUNT KIT
Mfr # ICISC-1012-H
Zoro # G801798394
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 10 Ft
- Opening Width 12'-9"
- Width 12 Ft
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # ICISC-1012-H
- Zoro # G801798394
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 10 Ft |
Opening Width | 12'-9" |
Width | 12 Ft |
Details
Item | Curtain |
Color | Gray |
Material | Vinyl |
Features | Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Gray (2MJY9)
- HAMILTON General Purpose Dolly, 900 lb. (AF472-R)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- TARPS NOW Steel Ball Bearing Trolley (TRACK-SR1)
- TARPS NOW Industrial Curtain Track - 4 FT Length (TRACK-K4)
- TARPS NOW Floor Mount Curved Track 24" Radius (TRACK-CFT)
- TARPS NOW Roller Track Wall Mount Flange Up Support Brackets (TRACK-WM1U)
- TARPS NOW 12'HX12'WIndustrialCurtainWallPartition-SolidPanel-CeilingMount (ICISS-1212-C)
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- ZIPWALL Dust Barrier System, H to 12Ft, 12Ft Poles (SLP2)
- Tarps Now Dock Gates & Doors