Shop All Curtain Walls
Tarps Now
Industrial Curtain with Clear Window-10' H X 12' W-CEILING MOUNT KIT
Mfr # ICISC-1012-C
Zoro # G101798438
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 10 Ft
- Opening Width 12'-9"
- Width 12 Ft
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # ICISC-1012-C
- Zoro # G101798438
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 10 Ft |
Opening Width | 12'-9" |
Width | 12 Ft |
Details
Item | Curtain |
Color | Gray |
Material | Vinyl |
Features | Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX SOLIDRUBBER WHEEL8""X1.75 (HT2122)
- KEEPER 12'X1" Ratchet Tie-Down, Digital Gray Camo, S-Hooks, 500Lbs WLL, PK4 (43509)
- ZORO SELECT Fork Extensions, Black, 6 x 84 In, Pk2 (4UDL3)
- LOUISVILLE Safety Shoe Kit, PR (PK110B)
- TARPS NOW Floor Mount Column 8' (TRACK-C8)
- TARPS NOW IndustrialCurtainwithClearWindow-12'HX12'W-THREADEDRODMOUNTKIT (ICISC-1212-T)
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- TARPS NOW Curved Roller Track 90 Degree Threaded Rod Mount 24" Radius (TRACK-TM4)
- TARPS NOW Roller Track Beam Mount Support Brackets (TRACK-BM1)
- TARPS NOW Curved Roller Track - 90 Degree | Chain Mounts 24" Radius (TRACK-CHM4)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00087)
- Tarps Now Dock Gates & Doors