Shop All Curtain Walls
Tarps Now
Industrial Curtain Track - 8' Length
Mfr # TRACK-K8
Zoro # G601798631
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 8'-0"
- Width 1.45"
- Opening Width 1.45"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # TRACK-K8
- Zoro # G601798631
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 8'-0" |
Width | 1.45" |
Opening Width | 1.45" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Holdown Assemblies, Holdown Assy N/S Squ (8-9478)
- HARRINGTON Electric Hoists (SEM005C-10)
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- DAYTON Lift Wheel Kit, 2-13/16 X 2-3/4 In (21-43)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Overlap (TRACK-SR4)
- TARPS NOW Nylon Roller Wheel Trolley (TRACK-NR1)
- TARPS NOW Roller Track Straight Splice Connector (TRACK-K38)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 12' W-CEILING MOUNT KIT (ICISC-0812-C)
- TARPS NOW Floor Mount Column 8' (TRACK-C8)
- TARPS NOW Industrial Curtain Track - 6 FT Length (TRACK-K6)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- Tarps Now Dock Gates & Doors