Shop All Curtain Walls
Tarps Now
Industrial Curtain Track - 6 FT Length
Mfr # TRACK-K6
Zoro # G801798639
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 6'-0"
- Width 1.45"
- Opening Width 1.45"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # TRACK-K6
- Zoro # G801798639
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 6'-0" |
Width | 1.45" |
Opening Width | 1.45" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Yel (CL1385DDYT)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 4PK (SCC-TS01S20-DCS-WA-3816112-4)
- MAILLON RAPIDE Quick Link, 1/4 in., 880 lb. (N-060-GS)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 6' W-CEILING MOUNT KIT (ICISC-0806-C)
- TARPS NOW Floor Mount Column 8' (TRACK-C8)
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- TARPS NOW Curved Roller Track 90 Degree Threaded Rod Mount 24" Radius (TRACK-TM4)
- TARPS NOW Roller Track 90 Degree Connector Chain Mount Brackets (TRACK-CHM3)
- TARPS NOW Roller Track Floor Mount Splice Connector (TRACK-TSF)
- TARPS NOW Roller Track Wall Mount Flange Down Support Brackets (TRACK-WM1D)
- Tarps Now Dock Gates & Doors