Shop All Curtain Walls
Tarps Now
Heavy Duty Roller Track Steel Ball Bearing Trolley
Mfr # TRACK-SR3
Zoro # G501798694
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 3.25"
- Opening Width 2.75"
- Width 2.75"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # TRACK-SR3
- Zoro # G501798694
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 3.25" |
Opening Width | 2.75" |
Width | 2.75" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 4/0 STR COIL YELLOW 400'/DRUM, 460114011 (460114011)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7310)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE212RR)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (10126AS)
- TARPS NOW Nylon Roller Wheel Trolley (TRACK-NR1)
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- TARPS NOW IndustrialCurtainwithClearWindow-12'HX12'W-THREADEDRODMOUNTKIT (ICISC-1212-T)
- TARPS NOW Industrial Curtain with Clear Window-12' H X 12' W-WALL MOUNT KIT (ICISC-1212-W)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 6' W-CEILING MOUNT KIT (ICISC-0806-C)
- TARPS NOW Floor Mount Curved Track 24" Radius (TRACK-CFT)
- VESTIL Yellow Semi-Permanent Barrier Post (SPR-POST-Y)
- Tarps Now Dock Gates & Doors