Shop All Film Tape
Tarps Now
Gym Floor Cover Tape / Case (16 Rolls)
Mfr # GYM-TAPE-CASE
Zoro # G601798457
product price: $245.99
/pk 16, $15.37/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 108 Ft
- Tape Color Clear
- Tape Thickness 6 Mil
- Overall Width 108'-0"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 108 Ft |
Overall Width | 108'-0" |
Length | 3" |
Roll Length | 0'-3" |
Details
Item | Gym Misc |
Tape Color | Clear |
Tape Thickness | 6 Mil |
Material | Vinyl |
Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Patch Wood In Ex Neutral Pint (30911)
- 3M Cloth Tape, 1 In x 72 yd, 8 mil, White, PK36 (28-1"X72YD)
- DESCO Wescorp Antistatic Masking Tap (81260)
- ASTRO PNEUMATIC CAULKING GUN-DELUXE (AO4531)
- SHURTAPE Film Tape, Polyethylene, Red, 48mm x 55m (PE 444)
- KAPTON Kapton® Tape, 1/8" x 36 yds., Amber, 1/Case (T960291)
- ANTI-SEIZE TECHNOLOGY Valve Stem Packing (19217)
- NMC Tape, Hazard, Red, 2"x36 Yd (T204)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (1205)
- NMC Red And White 2x18 Yds (T20318)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- Tarps Now Film Tape