Shop All Tarp Accessories
Tarps Now
Grommet Setting Die - Size #6
Mfr # TA-GSD-6
Zoro # G701798470
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Steel
- Length 7.5"
- Features Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # TA-GSD-6
- Zoro # G701798470
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 7.5" |
Width | 4" |
Details
Item | Tarp Accessories |
Color | Clear |
Material | Steel |
Features | Heavy Duty, Flame Retardant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND ALTERNATIVE National Brand Alternative 556140 Life Ring 24 In. Diameter Styrofoam (556140)
- FOXY MANUFACTURING #12 Long-Handled Scoop Shovel, Aluminum (709)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUW1)
- MTD Axle-Deck Castor (711-3312)
- TARPS NOW Tarp Clips - 10 Pack (TA-TC10)
- TARPS NOW 31" EPDM Rubber Tarp Straps (TA-RTS-31-50)
- TARPS NOW Black Rubber EPDM Tarp Straps - 10" (TA-RTS-10-50)
- TARPS NOW 41" Rubber EPDM Tarp Straps (TA-RTS-41-50)
- TARPS NOW 11" Premium Bungee Balls (TABB11BW-100)
- TARPS NOW Grommet Setting Die - Size #4 (TA-GSD-4)
- ROADPRO Heavy-Duty Tarp Strap, w/S Hooks, 15" (RPTS-15)
- Tarps Now Tarp Accessories