Shop All Tarp Accessories
Tarps Now
Grommet Setting Die - Size #2
Mfr # TA-GSD-2
Zoro # G501798700
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Steel
- Length 6.5"
- Features Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # TA-GSD-2
- Zoro # G501798700
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 6.5" |
Width | 2" |
Details
Item | Tarp Accessories |
Color | Clear |
Material | Steel |
Features | Heavy Duty, Flame Retardant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New York Yankees 34oz Native Quencher Bottle (520-S34QB-63)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Extended Plate 4-1/2" (3294-4-1/2)
- PERKY-PET Blue Panorama Feeder (312B)
- THRIFCO PLUMBING 3/4 Inch MIP x 3/4 Inch MIP x 8 Inch Long Cobra Flexible Sprink (6620322)
- TARPS NOW 31" EPDM Rubber Tarp Straps (TA-RTS-31-50)
- TARPS NOW Black Rubber EPDM Tarp Straps - 10" (TA-RTS-10-50)
- TARPS NOW Grommet Setting Die - Size #6 (TA-GSD-6)
- TARPS NOW 11" Premium Bungee Balls (TABB11BW-100)
- TARPS NOW 9" Premium Bungee Balls (TABB9BW-100)
- TARPS NOW Tarp Clips - 10 Pack (TA-TC10)
- FOREMOST TARP Foremost Tarp 10816 8 ft. X 16 ft. Brown & Green Tarp (10816)
- Tarps Now Tarp Accessories