Shop All Curtain Walls
Tarps Now
Floor Mount Curved Track 24" Radius
Mfr # TRACK-CFT
Zoro # G401798534
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 38"
- Opening Width 1.45"
- Width 1.45"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # TRACK-CFT
- Zoro # G401798534
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 38" |
Opening Width | 1.45" |
Width | 1.45" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protector, For 10 In Column, Yellow (1710)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- STARKE Manual End Truck, 2,000 lb, Under-Running, 48" (SBK-2048)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake (L-POEV 102KA-12-FI-SB)
- TARPS NOW Industrial Curtain with Clear Window-12' H X 12' W-WALL MOUNT KIT (ICISC-1212-W)
- TARPS NOW Roller Track Wall Mount Flange Up Support Brackets (TRACK-WM1U)
- TARPS NOW Floor Mount Column 8' (TRACK-C8)
- TARPS NOW Industrial Curtain Track - 8' Length (TRACK-K8)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 12' W-CEILING MOUNT KIT (ICISC-0812-C)
- TRIMACO Dust Containment Pole, Silver, 12 ft.H, PK2 (54732)
- Tarps Now Curtain Walls