Shop All Curtain Walls
Tarps Now
Floor Mount Column 8'
Mfr # TRACK-C8
Zoro # G601798464
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 8'-0"
- Opening Width 2"
- Width 2"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # TRACK-C8
- Zoro # G601798464
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 8'-0" |
Opening Width | 2" |
Width | 2" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Ratchet, 15ft x 1In, 400lb (711587PKGRA)
- DAYTON Wire Rope Clip, 5/8 In, Maleable Iron (2VKJ8)
- ERICKSON 1 1/2"X15Ft 4000 lb Ratchet Strap Bulk Black (51330)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- TARPS NOW Heavy Duty Roller Track Steel Ball Bearing Trolley (TRACK-SR3)
- TARPS NOW Curved Roller Track 90 Degree Threaded Rod Mount 24" Radius (TRACK-TM4)
- TARPS NOW 12'HX12'WIndustrialCurtainWallPartition-SolidPanel-CeilingMount (ICISS-1212-C)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 6' W-CEILING MOUNT KIT (ICISC-0806-C)
- TARPS NOW Nylon Roller Wheel Trolley (TRACK-NR1)
- TMI Curtain Wall, 10 ft. H, 10 ft. W, Clear (999-10204)
- Tarps Now Curtain Walls