Shop All Curtain Walls
Tarps Now
Curved Roller Track 90 Degree Threaded Rod Mount 24" Radius
Mfr # TRACK-TM4
Zoro # G301798672
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 38"
- Opening Width 1.45"
- Width 1.45"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # TRACK-TM4
- Zoro # G301798672
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 38" |
Opening Width | 1.45" |
Width | 1.45" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Tuff Truck, Large Platform Truck (4063)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP5)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 125' per Reel (T0723627)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- TARPS NOW Heavy Duty Roller Track Steel Ball Bearing Trolley (TRACK-SR3)
- TARPS NOW Nylon Roller Wheel Trolley (TRACK-NR1)
- TARPS NOW Roller Track Adjustable End Stop (TRACK-K31A)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 6' W-CEILING MOUNT KIT (ICISC-0806-C)
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- TARPS NOW Floor Mount Column 8' (TRACK-C8)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- Tarps Now Dock Gates & Doors