Shop All Curtain Walls
Tarps Now
Curved Roller Track - 90 Degree | Chain Mounts 24" Radius
Mfr # TRACK-CHM4
Zoro # G901798478
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 38"
- Width 1.45"
- Opening Width 1.45"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # TRACK-CHM4
- Zoro # G901798478
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 38" |
Width | 1.45" |
Opening Width | 1.45" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 16 ft., 7100 lb., Welded (H3340-5524)
- BLACK & DECKER 10' x 1 in Ratchet Straps, 2500 lb, 4PK (BDX1007)
- DURABLE CORP M-2818 Loading Dock Bumper (M-M2818)
- ZORO SELECT Single-Wheel Threaded Stem Caster, 4 (P17S-RP040K-ST85-TB)
- TARPS NOW IndustrialCurtainwithClearWindow-12'HX12'W-THREADEDRODMOUNTKIT (ICISC-1212-T)
- TARPS NOW Curved Roller Tracks with 90 Degree 24" Radius (TRACK-K25)
- TARPS NOW Curved Roller Track 90 Degree Threaded Rod Mount 24" Radius (TRACK-TM4)
- TARPS NOW Nylon Roller Wheel Trolley (TRACK-NR1)
- TARPS NOW Heavy Duty Roller Track Steel Ball Bearing Trolley (TRACK-SR3)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Overlap (TRACK-SR4)
- TARPS NOW Industrial Curtain Track - 8' Length (TRACK-K8)
- Tarps Now Curtain Walls