Shop All Curtain Walls
Tarps Now
Curved Roller Track 90 Degree Ceiling Mount 24" Radius
Mfr # TRACK-CM4
Zoro # G101798421
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 38"
- Opening Width 1.45"
- Width 1.45"
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # TRACK-CM4
- Zoro # G101798421
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 38" |
Opening Width | 1.45" |
Width | 1.45" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (Nav-10RS)
- GREAT LAKES INDUSTRY Torque Limiter, 1in Bore Dia. (350 x 1.000)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- ZORO SELECT Caster Wheel, 200 lb., 3 D x 1-1/4 In. (2RYW3)
- TARPS NOW Steel Ball Bearing Trolley (TRACK-SR1)
- TARPS NOW IndustrialCurtainwithClearWindow-12'HX12'W-THREADEDRODMOUNTKIT (ICISC-1212-T)
- TARPS NOW Heavy Duty Roller Track Steel Ball Bearing Trolley (TRACK-SR3)
- TARPS NOW Floor Mount Column 8' (TRACK-C8)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 12' W-CEILING MOUNT KIT (ICISC-0812-C)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- ZIPWALL ZipWall Carry Bag, Polyester (CB1)
- Tarps Now Curtain Walls