Shop All Grommets
Tarps Now
Brass Grommets with Plain Washers - Size #4
Mfr # TA-GPW4-144
Zoro # G301798382
product price: $44.19
/pk 144, $0.31/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Gold
- Length 1.062"
- Features Heavy Duty, Flame Retardant, Water Resistant and Waterproof, UV Resistant
- Width 0.347"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.062" |
Width | 0.347" |
Details
Item | Tarp Accessories |
Material | Brass |
Color | Gold |
Features | Heavy Duty, Flame Retardant, Water Resistant and Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Brass (SDL25U3)
- SOSS Door Invisible Hinge, 1-3/4″-2″ Door Thickness, US15 (218US15)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (D608A-84)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 013, PK25 (ZUSAV60013)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- TARPS NOW Brass Grommets with Plain Washer - Size #2 (TA-GPW2-144)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- TARPS NOW #4(1/2"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-4N)
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- TARPS NOW #6(13/16"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-6N)
- GROTE Grommet, Closed Back, 2 1/2 In W, PVC (92720)
- Tarps Now Grommets