Shop All Grommets
Tarps Now
Brass Grommets with Plain Washers - Size #3
Mfr # TA-GPW3-144
Zoro # G101798414
product price: $34.29
/pk 144, $0.24/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Gold
- Width 0.295"
- Length 0.955"
- Features Heavy Duty, Flame Retardant, Water Resistant and Waterproof, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.295" |
Length | 0.955" |
Details
Item | Tarp Accessories |
Material | Brass |
Color | Gold |
Features | Heavy Duty, Flame Retardant, Water Resistant and Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Cooper Silver Zinc Handrail Bracket 3 in. L 200 lb (N830-520)
- CENTURY SPRING 10 In. x 1-1/4 In. Extension Spring (C-339)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.16x15)
- DESIGNER COLLECTION Stainless Steel 96" Top Mount Sliding Door Hardware (NT.1400.01W-96.SS)
- TARPS NOW Brass Grommets with Plain Washer - Size #2 (TA-GPW2-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- TARPS NOW #4(1/2"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-4N)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- TARPS NOW #6(13/16"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-6N)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/16" x 3/8" x 5/8" x 3/8", PK 50 (OMAR-0704-50PK)
- Tarps Now Grommets