Shop All Scaffolding Accessories
Tarps Now
Black Scaffold Debris Netting - 10' x 150'
Mfr # DNBK-10150
Zoro # G909161700
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, UV Resistant, Water Resistant and WaterProof
- Overall Length 10'-0"
- Material Mesh
- Overall Width 150'-0"
- Base Length 10 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # DNBK-10150
- Zoro # G909161700
- UPC # 689107381955
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 10'-0" |
Overall Width | 150'-0" |
Base Length | 10 Ft |
Base Width | 150 Ft |
Details
Item | Debris Netting |
Description/Special Features | Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, UV Resistant, Water Resistant and WaterProof |
Material | Mesh |
Net Weight | 56 |
Color | Black |
Description
Scaffold Debris Netting Features:Fabric: 100% Knitted PolyethyleneSize: 10' X 150' rollColor: BlackMaterial Weight: 4.9 oz. per sq. yd.Shade Factor: 50%Finish: UV ray, tear, and mildew resistantFastening: Buttonholes are spaced every 2 in. within reinforced edged borders to be attached to scaffolding with scaffold bungees, zip ties, etc.10' X 150', Black Scaffold Debris nettingThe Black Scaffold Debris Netting is made with UV ray, tear, and mildew resistant knitted polyethylene. This material has a material weight of 4.9 ounces per square yard with a shade factor of 50 percent. The netting contains a reinforced edge boarder with buttonholes for fast and thorough attachment to scaffolding, structures, or fencing with scaffold bungees, zip ties, and other means of fastening.Our Black Scaffold Debris Netting provides a safe and secure environment for the jobsite from top to bottom. This product is extremely durable yet lightweight and easy to handle. It is commonly utilized at construction, demolition, and additional industrial sites. The material is provided in rolls that are 10' wide by 150' long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Commercial Utility Cart, 3-Shelf, NSF (SHE18304BZ)
- ZORO SELECT Wheel, 400 lb. Load Rating, 4" Wheel dia. (SWB-0420-08)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- MAG-MATE Lifting Magnet, 400 lb Cap, 7-3/4 In OAL (CL0400)
- TARPS NOW 7'-4 in. X 100' FR Scaffold Sheeting (SS12FR-74100)
- TARPS NOW 13' X 100' FR Scaffold Sheeting (SS12FR-13100)
- METALTECH Guard Rail, 5-5/32 ft.L, Steel, 100 lb. (M-MGR5)
- BIL-JAX Side Bracket - Saddle Hanger w/Plate End - 12" (0039-124)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879560)
- BALLYMORE Extension Railing, 30 In. H (30IN RAIL EXT.)
- Tarps Now Scaffolding Accessories