Shop All Tarps
Tarps Now
8 ft x 8 ft x 2 ft H 20 Mil Tarp, Black, Vinyl
Mfr # SMTH882-BLK
Zoro # G301798474
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 8 ft x 2 ft H
- Material Vinyl
- Color Black
- Tarp Material Vinyl
- Width 8 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 8 ft x 2 ft H |
Width | 8 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 8 ft |
Length | 8 Ft |
Details
Material | Vinyl |
Color | Black |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Water Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 96 Drive Links (11H096E)
- KING KOOKER 10 PSI Regulator, Type 1 Connection, Female Swivel (04502)
- ZORO APPROVED SUPPLIER LA Spas 35 Replacement Spa Filter Cartridge Compatible PLAS35/5CH-203/FC-0303 (WS.LAS0303)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-Grand Opening)
- TARPS NOW 20 ft x 30 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-2030)
- TARPS NOW 8 ft x 25 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0825)
- TARPS NOW 30 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3050)
- TARPS NOW 20 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-2020)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-3030)
- TARPS NOW 10 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1016)
- XPOSE SAFETY 5 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-58)
- Tarps Now Tarps