Shop All Tarps
Tarps Now
8 ft x 25 ft 20 Mil Tarp, Clear, Clear PVC
Mfr # FS-CV20-0825
Zoro # G901798430
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear PVC
- Color Clear
- Width 25 Ft
- Tarp Material Clear PVC
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 25 ft |
Width | 25 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 25 ft |
Length | 8 Ft |
Details
Material | Clear PVC |
Color | Clear |
Tarp Material | Clear PVC |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Chemical Resistant, Mildew Resistant, Water Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECOMEC Rivet Spinner & Chain Breaker Kit for 3/4 Harvester Saw Chain (K00112002)
- WABASH VALLEY FARMS Wabash Valley Farms dba Blue Viper B1100DS Blue Viper™ Precision Weed Sprayer (B1100DS)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- HYDROFARM Vented Humidity Dome, 7.5 (CK64081)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0810)
- TARPS NOW 12 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1215)
- TARPS NOW 5 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0515)
- TARPS NOW 8 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0812)
- TARPS NOW 12 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1230)
- TARPS NOW 16 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1620)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P567)
- Tarps Now Tarps