Shop All Tarps
Tarps Now
8 ft x 20 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant
Mfr # FS-CV30-0820
Zoro # G801798653
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Clear PVC
- Width 20 Ft
- Tarp Material Clear PVC
- Thickness 30 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 20 ft |
Length | 8 Ft |
Details
Color | Clear |
Material | Clear PVC |
Tarp Material | Clear PVC |
Thickness | 30 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 27 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Mildew Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Nozzle, Brass/Viton (6-6000)
- AFTERMARKET S108091 Breather Plug, M10 X 1 Mm Thread Fits Steyr (S.108091-SPX_4)
- YARD BUTLER Hose Bib Extender (IHBE-6)
- STENS Fuel Filter Cv11-Cv16 K181-K341 Kt17 Kt19 For Kohler Engines 055-117 (055-117)
- TARPS NOW 12 ft x 12 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-1212)
- TARPS NOW 5 ft x 20 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0520)
- TARPS NOW 5 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0510)
- TARPS NOW 10 ft x 16 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1016)
- TARPS NOW 12 ft x 16 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-1216)
- TARPS NOW 6 ft x 10 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-0610)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP7)
- Tarps Now Tarps