Shop All Tarps
Tarps Now
8 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC
Mfr # FS-CV20-0820
Zoro # G801798417
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Clear PVC
- Tarp Material Clear PVC
- Width 20 Ft
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 20 ft |
Length | 8 Ft |
Details
Color | Clear |
Material | Clear PVC |
Tarp Material | Clear PVC |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Chemical Resistant, Mildew Resistant, Water Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 72011g01 (72011G01 EZGO / CUSHMAN / TEXTRON)
- KOHLER Gas Engine, Horizontal, 32.5 HP (PA-CH940-3000)
- JT EATON Stick-Em Pro Series Glue Board For Insects/Mice/Spiders , 12PK (198-12P)
- INTEX Pool Volleyball Game (56508EP)
- TARPS NOW 10 ft x 16 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1016)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2020)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1020)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2020)
- TARPS NOW 12 ft x 16 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1216)
- TARPS NOW 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-1015)
- ERICKSON Tarp, brown, Cotton (57075)
- Tarps Now Tarps