Shop All Tarps
Tarps Now
8 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC
Mfr # FS-CV20-0815
Zoro # G801798424
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Clear PVC
- Tarp Material Clear PVC
- Width 15 Ft
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 15 ft |
Width | 15 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 15 ft |
Length | 8 Ft |
Details
Color | Clear |
Material | Clear PVC |
Tarp Material | Clear PVC |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Chemical Resistant, Mildew Resistant, Water Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Trap Gopher Victor (0610)
- STENS Tie Rod End For Scag Oem : 482330 245-068 (245-068)
- TECUMSEH Real One Air Cleaner (60) (36905)
- INTEX Pool Cover (28011E)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- TARPS NOW 8 ft x 25 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0825)
- TARPS NOW 8 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0808)
- TARPS NOW 10 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-1030)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2020)
- TARPS NOW 12 ft x 24 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1224)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- Tarps Now Tarps