Shop All Tarps
Tarps Now
8 ft x 12 ft Tarp, Black
Mfr # CSM70BK-0812
Zoro # G601798679
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Finished Length 8 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 12 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 12 ft |
Details
Color | Black |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENS Insect Repellant, Pump, 1.25 oz., PK12 (0006-7190)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 48 Inch - 10PAN (467506)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400000)
- LOGO BRANDS Iowa Inflatable Mascot (155-100-M)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1040)
- TARPS NOW 25 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2554)
- TARPS NOW 100 ft x 100 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-C100)
- TARPS NOW 30 ft x 100 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-30C1)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2020)
- TARPS NOW 20 ft x 30 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2030)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X35)
- Tarps Now Tarps