Shop All Tarps
Tarps Now
8 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD15-0812
Zoro # G801798462
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Material Cotton Canvas
- Tarp Material Cotton Canvas
- Width 12 Ft
- Thickness 30 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 12 ft |
Width | 12 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 12 ft |
Length | 8 Ft |
Details
Color | Olive Drab |
Material | Cotton Canvas |
Tarp Material | Cotton Canvas |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 21 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Mocha Patio Barbecue Grill Hood Cover, 33"W x 27"D x 12"H (UBGH3327)
- SEASONALS Seasonals 41108PNK Washable Female Dog Diaper; Pink - Extra Small (41108PNK)
- AFTERMARKET 33354 Fuel Filter Fits Case/International Harvester 1060 1090 1160 1450 300C 35 (FIG70-0056)
- STENS Fuel Cap, ID 2 In. (125223)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2020)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3030)
- TARPS NOW 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0812)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-2020)
- TARPS NOW 12 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1230)
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3040)
- BUYERS PRODUCTS 6 x 14 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009455)
- Tarps Now Tarps