Shop All Tarps
Tarps Now
8 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD12-0812
Zoro # G801798547
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Color Olive Drab
- Width 12 Ft
- Tarp Material Cotton Canvas
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 12 ft |
Width | 12 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 12 ft |
Length | 8 Ft |
Details
Material | Cotton Canvas |
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS CORONA CLIPPER Razor Tooth Saw AC7240 Tree Pruner Blade (AC7240)
- STENS Carburetor Float Set For Honda G100 G150 G200 / 16013-883-005 (525-414)
- RUGG Rugg 7690787 Lime Green 7 pattern Shower Metal Watering Wand (7690787)
- BRIGGS & STRATTON Pulley, Engine, YEL (7015780YP)
- TARPS NOW 10 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1020)
- TARPS NOW 6 ft x 8 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0608)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1010)
- TARPS NOW 30 ft x 60 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-3060)
- TARPS NOW 23 ft x 48 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2348)
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- TARPS NOW 40 ft x 40 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-4040)
- Tarps Now Tarps