Shop All Tarps
Tarps Now
8 ft x 12 ft 20 Mil Tarp, Clear, Clear PVC
Mfr # FS-CV20-0812
Zoro # G701798548
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Clear PVC
- Width 12 Ft
- Tarp Material Clear PVC
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 8 ft x 12 ft |
Width | 12 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 12 ft |
Length | 8 Ft |
Details
Color | Clear |
Material | Clear PVC |
Tarp Material | Clear PVC |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Chemical Resistant, Mildew Resistant, Water Resistant, Waterproof, UV Resistant |
Description
This TARPS NOW brand Clear Vinyl Tarp is made of Clear PVC material and measures 12 feet in width and 8 feet in length. It has a thickness of 20 Mil and is Clear in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARACLIPSE Paraclipse 72319 Replacement Cartridges For Fly Patrol - 6 Pack (72319)
- GOFIT Yoga Mat (Gray) (GF-YOGA-G)
- JOLLY GARDENER 100 Organic Cow Manure 0.75 ft│ 40 lb (50055026)
- BIRD-X Goose Repeller, Electronic, 110dB, 40W (GB)
- TARPS NOW 6 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0615)
- TARPS NOW 5 ft x 5 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0505)
- TARPS NOW 6 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0620)
- TARPS NOW 30 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3050)
- TARPS NOW 10 ft x 20 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1020)
- TARPS NOW 12 ft x 12 ft 50 Mil Tarp, Black, Vinyl (DLT40-1212)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-12X12)
- Tarps Now Tarps