Shop All Tarps
Tarps Now
8 ft x 12 ft 18 Mil Tarp, Tan, Cotton Canvas
Mfr # FS-CWT10-0812
Zoro # G101798520
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Color Tan
- Width 12 Ft
- Tarp Material Cotton Canvas
- Thickness 18 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 12 ft |
Width | 12 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 12 ft |
Length | 8 Ft |
Details
Material | Cotton Canvas |
Color | Tan |
Tarp Material | Cotton Canvas |
Thickness | 18 Mil |
Item | Tarp |
Fabric Weight | 16 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Garden Cart, 600 lb., 40 In. L, 47 In. H (RWR-PRE-880G)
- SOJAG 2102 cu. ft. Steel Charcoal (GRC1220)
- PROTARP 30 ft x 50 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-30X50)
- A & I PRODUCTS Blade, Mulching 1" x2.77" x20.8" (A-B1PD1064)
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- TARPS NOW 6 ft x 8 ft 30 Mil Tarp, Black, Mesh (CSM70BK-0608)
- TARPS NOW 30 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3030)
- TARPS NOW 12 ft x 16 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1216)
- TARPS NOW 18 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1820)
- TARPS NOW 15 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-1554)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-50X100)
- Tarps Now Tarps