Shop All Tarps
Tarps Now
8 ft x 10 ft Tarp, Black
Mfr # CSM70BK-0810
Zoro # G901798744
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Black |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D009 Bar Mnt, 24" (240VXLHD009)
- GORDONS 7441122 Garden Fertilizer - 2.5 Gallon (GO576798)
- A.R. NORTH AMERICA Pump (RCA25G25N-PKG)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Base, Brown (83-OUT5421B)
- TARPS NOW 16 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1630)
- TARPS NOW 10 ft x 16 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1016)
- TARPS NOW 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1020)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0810)
- TARPS NOW 12 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1220)
- TARPS NOW 5 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0508)
- TARPS NOW 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0820)
- Tarps Now Tarps