Shop All Tarps
Tarps Now
8 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD15-0810
Zoro # G201798727
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Color Olive Drab
- Tarp Material Cotton Canvas
- Width 10 Ft
- Thickness 30 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Width | 10 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Length | 8 Ft |
Details
Material | Cotton Canvas |
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 21 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Description
This TARPS NOW brand Canvas Tarp is made of cotton canvas, with a width of 10 feet, a color of olive drab, a thickness of 30 mil, and a length of 8 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL(TM) 14" Top Handle Chainsaw Kit (2826-21T)
- JR PRODUCTS DELUXE ROUND ELECTRIC CABLE HATCH W/BACK, POLAR WHITE (541-2-A)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Red (QI004228.RD)
- TORO 37388 11 in. 4-Cycle 163 cc Tiller (58602)
- TARPS NOW 6 ft x 8 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0608)
- TARPS NOW 8 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0812)
- TARPS NOW 12 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1220)
- TARPS NOW 8 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0812)
- TARPS NOW 20 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-2020)
- TARPS NOW 5 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0510)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-20X35)
- Tarps Now Tarps